Shop All Tubs and Bins
Rubbermaid Commercial
Bus/Utility Tote, 20 x 15 x 5, Gray
Mfr # FG334900GRAY
Zoro # G4075940
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Depth 15"
- Width 20"
- For Use With Rubbermaid® Commercial 3648
Product Information
- Brand Rubbermaid Commercial
- MFR # FG334900GRAY
- Zoro # G4075940
- UPC # 86876021011
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Depth | 15" |
Width | 20" |
Height | 5" |
Details
Material | Plastic |
Color | Gray |
For Use With | Rubbermaid® Commercial 3648 |
Weight | 1.6 lbs |
Description
Rubbermaid® Commercial Bus/Utility Tote, 20 x 15 x 5, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBUTTER Sunbutter Creamy Sunflower Butter 1.1 oz., PK200 (19368)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Red (FLX-3R)
- ALLIANCE FUSE 5.2MM X 20MM 250V 1.25A (70406501)
- UNIVERSAL NOLIN Door Gasket (10-0976-01)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Gray, 100PK (FG335192GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray (RCP 3362 GRA)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 4.6 Gallon, 15"x20"x5", Gray (RCP3349GRA)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 7.125gal, Gray (FG335100GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Brown, 100PK (FG335192BRN)
- CRESTWARE Bus Tub, Polypropylene, Gray (BT7GY)
- Rubbermaid Commercial Tubs and Bins