Shop All Tubs and Bins
Rubbermaid Commercial
Bus/Utility Box, 17.3 in. x 7 in. x 21.5 in., Brown
Mfr # FG335192BRN
Zoro # G505674611
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Height 21.5"
- Width 17.3"
- Standards NSF 3-A and 2-Certified
Product Information
- Brand Rubbermaid Commercial
- MFR # FG335192BRN
- Zoro # G505674611
- UPC # 86876140989
- Country of Origin United States
- Category Tubs and Bins
Dimensions
Height | 21.5" |
Width | 17.3" |
Details
Item | Boxes & Bins |
Material | Plastic |
Color | Brown |
Standards | NSF 3-A and 2-Certified |
Description
Economical, ultra-durable box is ideal for collecting and transporting heavy loads. Reinforced handles, bottom and ribs help ensure structural stability. Rounded corners minimize the potential for painful bumps. Commercial dishwasher safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Door 26-1/2" X 26-1/2" (932587)
- THUNDERBIRD Plastic Bushing (TB-300E-7)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- UNIVEX Patty Press Foot Kit (6509093A)
- RUBBERMAID COMMERCIAL Bus/Tote Box, Undivided, 7-1/8 Gal Cap, 21-1/2"x17"x7", GY (RCP3351GRA)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3" x 7" x 21.5" Brown, 100PK (FG335192BRN)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 17.3 in. x 7 in. x 21.5 in., Gray (FG335192GRAY)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 7.125gal, Gray (FG335100GRAY)
- RUBBERMAID COMMERCIAL Rubbermaid® Commercial Cutlery Bin, Four Compartments, Gray (RCP 3362 GRA)
- RUBBERMAID COMMERCIAL Bulk Bus Box, 20"x15x5", Gray (FG334992GRAY)
- CRESTWARE Bus Tub, White, Polypropylene, 5 in. Height (BT5WH)
- Rubbermaid Commercial Tubs and Bins