Shop All Trash Can Dollies
Rubbermaid Commercial
Brute Square Dolly, f/28/40/50 Gal, 17-1/4"x6-1/4", 2PK, BK
Mfr # RCP353000BKCT
Zoro # G701846652
product price: $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Plastic
- Height 6.3"
- Type Dolly
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP353000BKCT
- Zoro # G701846652
- Country of Origin United States
- Category Trash Can Dollies
Dimensions
Height | 6.3" |
Width | 17.3" |
Details
Load Capacity | 300 lb |
Material | Plastic |
Item | Brute Square Container Dolly |
Type | Dolly |
Color | Black |
Description
Brute Square Dolly delivers easy mobility and maneuverability of heavy loads for Brute Square 28 gallon and 48 gallon Containers without lids (3526, 3536). All plastic, professional-grade construction resists rust, chipping and denting. Heavy-duty wheels with swivel capabilities are designed for ease of mobility. Dolly offers up to a 300 lb. continuous static load rating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- HOWARD PRODUCTS Howard Products 16 Oz Orange Oil Spray ORS016 (88682162223)
- SPRAYON Metal Cleaner and Polish, 17 oz. Aerosol Can, Lemon (SC0885000)
- CARRAND Carrand 93063 Telescopic Wash Brush (8109951)
- RUBBERMAID COMMERCIAL Brute Container Universal Drum Dolly, 500 lb Cap., 24.38 x 7.13, Black (FG265000BLA)
- RUBBERMAID COMMERCIAL Brute Container Dolly, 250 lb., Fits 40 gal. (FG353000BLA)
- RUBBERMAID COMMERCIAL Container Dolly for BRUTE 20-55 gal Containers, 250 lb Load Capacity, 5 Swivel Casters, Black (FG264000BLA)
- RUBBERMAID COMMERCIAL Tandem Dolly, Two-Container, 300 lb Capacity, 20.25w x 45d x 8h, Black (FG264600BLA)
- RUBBERMAID COMMERCIAL RUBBERMAID Trolley for Containers (1980602)
- RUBBERMAID COMMERCIAL Container Dolly, 100 lb, Single, 9in H, Gray (1968468)
- Rubbermaid Commercial Trash Can Dollies