Shop All Trash Can Lids
Rubbermaid Commercial
Brute 55-gal Container Dome Top, 27.2" W/Dia, Gray, Plastic
Mfr # RCP265788GY
Zoro # G401858641
original price:
$183.99
4% off
new price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Commercial 2655 Containers
- Lid Shape Round
- Color Gray
- Width/Diameter 27.2"
- Features Strong; Stackable; Dent Resistant; Rust Resistant; Chip Resistant; Peel Resistant
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP265788GY
- Zoro # G401858641
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 27.2" |
Details
For Use With | Rubbermaid Commercial 2655 Containers |
Lid Shape | Round |
Color | Gray |
Item | Brute 55-gal Container Dome Top |
Features | Strong; Stackable; Dent Resistant; Rust Resistant; Chip Resistant; Peel Resistant |
Material | Plastic |
Description
Strong, dome top is designed for Rubbermaid Commercial 2655 Containers. It snaps easily onto a 55-gallon Brute container (sold separately). Durable design allows secure, stable stacking. All-plastic, professional-grade construction resists dents and will not rust, chip or peel. Ideal for outdoor use, the spring-action door allows easy trash disposal while self-closing lid helps keep odors in and insects out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Ultra Antibacterial Dishwashing Liquid, Apple Blossom Scent, 38 oz Bottle, , 8PK (01134)
- NORTH AMERICAN PAPER CO Proline Restylecurve Trans Blk (91106)
- SMELLS BE GONE Smells Begone Rain 15Oz (50516)
- ZEP Driveway & Concrete Pressure Wash Concentrate, 1gal (ZUBMC128)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- RUBBERMAID COMMERCIAL Swing Top Lid, 11.38 in W/Dia, Black, Plastic (FG267360BLA)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID COMMERCIAL 32 gal Funnel Trash Can Lid, 22 1/4 in W/Dia, Gray, Plastic, 1 Openings (FG354300GRAY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings (1779636)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Red, Resin, 0 Openings (FG261960RED)
- Rubbermaid Commercial Trash Can Lids