Shop All Disposable Cups and Lids
Rubbermaid Commercial
Bouncer Measuring Cup, 2qt, Clear
Mfr # FG321700CLR
Zoro # G4603381
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Measuring
- Material Polycarbonate
- Type Measuring
- Capacity 2 qt
Product Information
- Brand Rubbermaid Commercial
- MFR # FG321700CLR
- Zoro # G4603381
- UPC # 86876019704
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Measuring |
Material | Polycarbonate |
Type | Measuring |
Capacity | 2 qt |
Color | Clear |
Green Certification or Other Recognition | USDA Approved; Certified to NSF STD. #2 |
Description
Rubbermaid® Commercial Bouncer Measuring Cup, 2qt, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD Stainless Steel Home Brew Kettle Set, 100 Quart/ 25 Gal (S5050S-BK)
- TEXAS PETE Texas Pete Hot Sauce 12 fl. oz. Bottle, PK12 (1.00002)
- PRIMO Oval Saute Pan, 1-1/2 qt, Silver (8181-60/38)
- ALLIANCE KIT CH DR LOCK SOLENOID RPLCMT (F977P3)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 16oz, Clear (FG321500CLR)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 32oz, Clear (FG321600CLR)
- RUBBERMAID COMMERCIAL Bouncer Measuring Cup, 4qt, Clear (FG321800CLR)
- DART Lid for 2 to 6 oz. Hot Cup, Flat, Non Vented, White, Pk1000 (6JLNV)
- CRAYOLA Spill Proof Washable Paints, 5 Colors, 1.4 oz Cups, 5 Sets/Carton (54-2313)
- DART Disposable Cold Cup 16 oz. Clear, Plastic, Pk1000 (16PX)
- CREATIVE CONVERTING 56106B 9 oz. Shimmering Silver Poly Paper Hot / Cold Cup, 24PK (999CP9SV)
- Rubbermaid Commercial Disposable Cups and Lids