Shop All Bath and Shower Mats
Rubbermaid Commercial
Bath Mat, 36"L, 18"W, White, PK12
Mfr # 1982729
Zoro # G6638390
original price:
$289.32
30% off
new price: $200.99
/pk 12, $16.75/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 18 in
- Material Rubber
- Backing Suction
Product Information
- Brand Rubbermaid Commercial
- MFR # 1982729
- Zoro # G6638390
- UPC # 086876230154
- Country of Origin Malaysia
- Category Bath and Shower Mats
Dimensions
Length | 36 in |
Width | 18 in |
Details
Item | Bath Mat |
Color | White |
Material | Rubber |
Backing | Suction |
Description
Bath Mat, Length 36 in, Width 18 in, Color White, Material Rubber, Suction Backing, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race TrackLegacy Racetrack Tables, 71X35X29, WoodTop (LCTRT7135MH)
- BOSS The DOT drafting stool, Black (B16210-BK)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- ZENITH PRODUCTS Zenith Products White Rubber Bath Mat 77WW (77WW)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", White, Adhesive, Mold and Mildew Resistant (HTBM1640WP1)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- BETTERBEDS 21 x 34 in. Embroidered Memory Foam Bath Mat - Sterling Blue (BE364548)
- Rubbermaid Commercial Bath and Shower Mats