Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
AutoFoam Dispenser, Lumacel, BLK/BLKPRL
Mfr # 1980829
Zoro # G1930238
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,100 mL
- Hygiene Form Foam
- Material Plastic
- Color Black
Product Information
- Brand Rubbermaid Commercial
- MFR # 1980829
- Zoro # G1930238
- UPC # 00086876232752
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,100 mL |
Height | 12 in |
Width | 5 7/8 in |
Depth | 5 7/8 in |
Overall Width | 5 1/2 in |
Overall Height | 11 1/4 in |
Overall Depth | 5 1/2 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Autofoam, Finish Matte, Compatible Manufacturer Model Number 2018595, 2080802, FG750112, FG750593, Refill Size 1,100 mL, Operation Mode Automatic, Power Source Indoor/Natural Light Solar, Batteries Included No, Overall Depth 5 1/2 in, Overall Height 11 1/4 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- THE BRUSH MAN Wash Brush, 9-1/2 Synthetic Block, Vinyl Bumper, 6PK (TWB9-1/2A)
- BIG D DEO-GUARD URINAL MAT 6/CASE, 6PK (668)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750127)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black (FG750139)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 800ml, , WE, PK 4 (RCP2018582)
- RENOWN RB4 Manual Foam Handwash Dispenser, Gray / White (REN05189)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers