Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Refill, Vanilla Cream, 6, PK6 (Discontinued)
Mfr # FG750905
Zoro # G6016692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series TCell
- Coverage 6,000 cu ft
- Refill Size 48mL
- Cleaner Container Type Cartridge
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750905
- Zoro # G6016692
- UPC # 763905509053
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Refill Size | 48mL |
Width | 2 1/4 in |
Height | 4 1/2 in |
Cleaner Container Size | 48 mL |
Length | 2 1/4 in |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Vanilla, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.