Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Air Freshener Refill, Gentle Bree, PK4 (Discontinued)
Mfr # 3485949
Zoro # G7598005
This Product is Discontinued
Key Features
- Fragrance Linen
- Refill Type Aerosol Spray
- Product Series Microburst(R) Duet
- Color Light Yellow
- Length 1 7/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 3485949
- Zoro # G7598005
- UPC # 086876206357
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Length | 1 7/8 in |
Width | 1 7/8 in |
Cleaner Container Size | 3 oz |
Refill Size | 3 oz. |
Height | 4 7/8 in |
Container Size | 3 oz |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Linen, Aerosol Spray, 3 oz, Product Series Microburst(R) Duet, Refill Life 180 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT80, 22PT81, 52JR49, Compatible Mfg. Model Number FG4870001, FG4870002, FG4870055, FG4870056, Length 1 7/8 in, Width 1 7/8 in, Height 4 7/8 in, Net Weight 10.85 lb, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.