Shop All Air Freshener Refills
Rubbermaid Commercial
Air Freshener Refill, Cucumber Melon, PK12
Mfr # FG750363
Zoro # G3709207
original price:
$91.35
8% off
new price: $83.49
/pk 12, $6.96/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cucumber Melon
- Refill Type Aerosol Spray
- Product Series Microburst 3000
- Cleaner Container Size 2.6 oz
- Width 1 7/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG750363
- Zoro # G3709207
- UPC # 763905503631
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 2.6 oz |
Width | 1 7/8 in |
Length | 1 7/8 in |
Refill Size | 2.6 oz. |
Height | 4 7/8 in |
Container Size | 2.6 oz |
Description
Aerosol Air Freshener Refill, Liquid, Fragrance Cucumber Melon, Aerosol Spray, 2.6 oz, Product Series Microburst 3000, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Mfg. Model Number 1793532, Length 1 7/8 in, Width 1 7/8 in, Height 4 7/8 in, Net Weight 3 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lift Station Degreaser, 5 gal Bucket, Liquid (367035)
- KIMBERLY-CLARK Wypall® Waterless Hand Wipes, Herbal Fragrance, 75 per Bucket, 6/Ctn - KIM91371CT (KIM91371CT****)
- TOUGH GUY Replacement Squeegee Blade, 24"L, Neoprene (3ZHP4)
- NORTH AMERICAN PAPER Oceans San Jamar Double Roll Bathroom Tissue Dispenser, 7 in L x 7-1/2 in W x 12-3/4 in H, Black (R3590TBK)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Mountain Peaks, 5.3 oz, PK4 (FG4012461)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mango, PK12 (FG401690)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- RUBBERMAID COMMERCIAL TC Microburst 9000 Air Freshener Refill, Mandarin Orange, 5.3 oz, PK4 (FG402093)
- RUBBERMAID COMMERCIAL Rubbermaid Microburst 3000 Aerosol Refill Mandarin Orange FG402408 (FG402408)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- Rubbermaid Commercial Air Freshener Refills