Shop All Air Freshener Refills
Rubbermaid Commercial
Air Freshener, Manadrin Orange, PK12
Mfr # FG402408
Zoro # G5268216
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Product Series Microburst(R) 3000
- Cleaner Container Type Aerosol Can
- Cleaner Chemical Product Grouping Air Freshener Refills
- Width 5 5/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402408
- Zoro # G5268216
- UPC # 763905024082
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Width | 5 5/8 in |
Cleaner Container Size | 2.6 oz |
Length | 7 1/2 in |
Height | 5 3/8 in |
Container Size | 2.6 oz |
Description
Air Freshener Refill, Liquid, Fragrance Mandarin Orange, Aerosol Spray, 2.6 oz, Product Series Microburst(R) 3000, Refill Life 168 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 22PT68, 52JR39, Compatible Mfg. Model Number 1793532, Length 7 1/2 in, Width 5 5/8 in, Height 5 3/8 in, Net Weight 3 lb, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Lobby Broom, Black, 8W x 36H (261728)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- BOARDWALK Bowl Clip, Cucumber Melon, Green, PK12 (BWKCLIPCME)
- DAWN Dish Soap, Bottle, 24.3 oz, PK8 (08535)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mountain Peaks, PK12 (FG4012571)
- RUBBERMAID COMMERCIAL Oil Air Freshener Refill, Pure, PK6 (FG402498)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Citrus, 1.62 oz (FG402113)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Disp Cucumber Melon, PK 6 (RCP402470CT)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mountain Peaks, 2 oz Aerosol, PK12 (FG4012571)
- Rubbermaid Commercial Air Freshener Refills