Shop All Trash Cans
Rubbermaid Commercial
9 gal Half-Round Trash Can, Silver, Open Side, Stainless Steel
Mfr # FGSO8SSSPL
Zoro # G4071853
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 9 gal
- Container Shape Half-Round
- Color Silver
- Material Stainless Steel
- Height 32"
Product Information
- Brand Rubbermaid Commercial
- MFR # FGSO8SSSPL
- Zoro # G4071853
- UPC # 97591104293
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32" |
Width | 18" |
Depth | 9 in |
Details
Trash Container Capacity | 9 gal |
Container Shape | Half-Round |
Color | Silver |
Material | Stainless Steel |
Item | Trash Can |
Standards | ADA Compliant; FM Approved; OSHA Compliant; UL Listed |
Opening Closure Type | Open Side |
Finish | Satin |
Top Type | Integrated Top |
Description
Rubbermaid® Commercial European and Metallic Series Receptacle, Half-Round, 9 gal, Satin Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- IMPACT PRODUCTS Mopster Floor Cleaner, w/ Microfiber Cleaning Pads (IMPLBH18SPR)
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Red, 22 1/4 in Dia, Step-On, Plastic (1883570)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Red, 19 3/8 in Dia, Open Top, Polyethylene (FG262000RED)
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, 21 in Dia, Open Top, LLDPE (FG352000GRAY)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 17 3/4 in Dia, Step-On, Plastic (1883458)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1956185)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Blue, 15 5/8 in Dia, Open Top, Plastic (1779699)
- Rubbermaid Commercial Trash Cans