Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
8 gal. Rectangular Trash Can, Yellow, Step-On, Plastic (Discontinued)
Mfr # FG614300YEL
Zoro # G3560785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 8 gal.
- Container Shape Rectangular
- Color Yellow
- Material Plastic
- Height 17-1/8"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG614300YEL
- Zoro # G3560785
- UPC # 086876179002
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 17-1/8" |
Width | 15-3/4" |
Length | 16-1/4" |
Trash Can Dia./Width | 15-3/4" |
Details
Trash Container Capacity | 8 gal. |
Container Shape | Rectangular |
Color | Yellow |
Material | Plastic |
Top Design | Flat |
Item | Trash Can |
Container Basic Material | Plastic |
Primary Container Color | Yellow |
Lid Options | Lid Included |
Capacity | 8 gal. |
Finish | Textured |
Indoor/Outdoor | Indoor |
Opening Closure Type | Step-On |
Specific Container Material | Plastic |
Shape | Rectangular |
Container Mounting Style | Free-Standing |
Receptacle Container Style | Utility |
Top Type | Flat |
Standards | Assists In Complying With Osha Regulation; 29 Cfr 1910.1030 "occupational Exposure To Bloodborne Pathogens." ; Factory Mutual (fm) Approved |
Description
Rectangular, Flat, 8 gal, Yellow, Height 17 1/8 in, Plastic, Textured, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.