Shop All Trash Cans
Rubbermaid Commercial
8 gal Rectangular Trash Can, Black, Resin
Mfr # 1883609
Zoro # G4612435
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular
- Material Resin
- Height 21.1 in
- Series Slim Jim Step-On
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883609
- Zoro # G4612435
- UPC # 086876224535
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 21.1 in |
Details
Trash Container Capacity | 8 gal |
Container Shape | Rectangular |
Color | Black |
Material | Resin |
Series | Slim Jim Step-On |
Item | Trash Can |
Shape | Rectangular |
Description
Slim Jim Resin Step On,8 gal.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- WEIMAN PRODUCTS Magic Citrus Scent Stainless Steel Cleaner & Polish 17 oz Spray (3062)
- CHEMTRONICS Screen Wipes, 4" x 3", 25 ct, PK25 (CSP20)
- TOUGH GUY Squeegee Handle, 62"L, Hardwood (12L019)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebasket, Beige, Plastic (RCP295600BG)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Beige, 25 1/4 in Dia, Swing, HDPE (FG396400BEIG)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG863292GRAY)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, Open Top, Steel Mesh (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, White, 22 1/4 in Dia, Step-On, Plastic (1883561)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Wastebasket, Black, Plastic (RCP295500BK)
- Rubbermaid Commercial Trash Cans