Shop All Trash Cans
Rubbermaid Commercial
8 gal Rectangular Rigid Liner, Black, 8 1/2 in Dia, Plastic
Mfr # 1883623
Zoro # G9970554
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 8 gal
- Container Shape Rectangular
- Color Black
- Material Plastic
- Height 19 1/2 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883623
- Zoro # G9970554
- UPC # 086876224900
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 19 1/2 in |
Width | 8 11/16 in |
Length | 16-1/2 in |
Width/Diameter | 8 1/2 in |
Depth | 16 1/2 in |
Details
Trash Container Capacity | 8 gal |
Container Shape | Rectangular |
Color | Black |
Material | Plastic |
Series | Slim Jim Step-On |
Item | Rigid Liner |
Indoor/Outdoor | Indoor |
Features | Slim Profile And Small Footprint Maximize Space To Fit In Tightest Spaces. Quiet And Controlled Lid-Closure Minimizes Noise To Enhance Guest And Patient Satisfaction. |
Finish | Smooth |
For Use With | Mfr. No. 1883565, 1883556, 1883457 |
Top Type | Open |
Container Mounting Style | Free-Standing |
Mobility | Stationary |
Lid Opening Mechanism | None |
Description
Rigid Liner, Rectangular, Open, 8 gal, Black, Height 19 1/2 in, Width/Diameter 8 1/2 in, Depth 16 1/2 in, Plastic, Plastic, Smooth, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenser for Combi-fold C-Fold/Multifold/BigFold Towels, 12.3 x 6 x 15.5, Black (56650A)
- WALTER SURFACE TECHNOLOGIES E-Nox Clean, 3.78L (53G305)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT135)
- TIMEMIST Air Freshener Dispenser, White (1047809)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263100GRAY,FG263200GRAY,FG264000BLA)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel, Rigid Plastic (FGS55ETBKPL)
- RUBBERMAID COMMERCIAL 13 gal Square Defenders Square Step Can, Stainless Steel, Steel (RCPST24SSPL)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263256GRAY)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Gray, 26 1/2 in Dia, Open Top, Plastic (FG265500GRAY)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Beige, Side Door, Polyethylene (FG817088BEIG)
- Rubbermaid Commercial Trash Cans