Shop All Trash Cans
Rubbermaid Commercial
6.50 gal Defenders Steel Step Cans, White, Steel
Mfr # RCPST12EPLWH
Zoro # G501859081
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 6.50 gal
- Color White
- Material Steel
- Height 20.5"
- Width 10.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPST12EPLWH
- Zoro # G501859081
- UPC # 97591074053
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 20.5" |
Width | 10.5" |
Depth | 10.5" |
Details
Trash Container Capacity | 6.50 gal |
Color | White |
Material | Steel |
Item | Defenders Steel Step Cans |
Description
Steel Step Can complies with OBRA regulations and OSHA standards for safe containment of infectious waste. Foot pedal allows and promotes hands-free operation. Piano-hinged, lid-restraint mechanism protects walls and equipment. Steel legs feature nylon buttons to protect floors. Folding, steel retainer bands hold polybags in place. Step can includes a rigid plastic liner and is made of steel with a durable, Uni-Koat powder-coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 10 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70010)
- SP SCIENCEWARE Biohazard Bag Holder, 8 In. H (H13193-1000)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- DIVERSEY Preprinted Bottle, Plastic, 32 oz., PK12 (D03975)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1955960)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Gray, Open Top, Plastic (FG295500GRAY)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, 15 1/4 in Dia, Swing, Plastic (FG816088BEIG)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- HOSPECO Rectangular Prism Trash Can, White, Top Door, Metal (ND-1W)
- Rubbermaid Commercial Trash Cans