Shop All Mops
Rubbermaid Commercial
60 in L Mops, White, Cotton
Mfr # FGS22600GY00
Zoro # G4052630
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 9 x 5
- Mop Head Color White
- Handle Color Gray
- Mop Head Material Cotton
- Handle Length 60"
Product Information
- Brand Rubbermaid Commercial
- MFR # FGS22600GY00
- Zoro # G4052630
- UPC # 86876125634
- Country of Origin United States
- Category Mops
Dimensions
Mop Pad Size | 9 x 5 |
Handle Length | 60" |
Overall Length | 60 in |
Details
Mop Head Color | White |
Handle Color | Gray |
Mop Head Material | Cotton |
Handle Material | Aluminum |
Item | Mops |
Material | Cotton |
Color | White |
Application | Walls |
Weight | 2 lbs |
Description
Rubbermaid® Commercial Wall Washer Kit, White Cotton Pads, 9w x 5d, 60" Handle, Gray Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Enhancer Concentrate, 0.5gal, Bottle (35A)
- TORK Matic Hand Towel Roll Dispenser Black H1 (TRK5510282)
- SANI-LAV 3/4"GHT Safety White, Plastic Spray Foamer (N2F48)
- DAYTON Vacuum Bag, 9 Gal, 5 PK (19-0222)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGL15300WH00 (FGL15300WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Rayon, PK12, FGT30000WH00 (FGT30000WH00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Blue (3486108)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Yellow, Microfiber (6PVY7)
- Rubbermaid Commercial Mops