Shop All Mops
Rubbermaid Commercial
60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000
Mfr # FGH226000000
Zoro # G4050074
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Gray/Yellow
- Handle Color Gray/Yellow
- Handle Length 60"
- Handle Material Aluminum
- Overall Length 60 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH226000000
- Zoro # G4050074
- UPC # 86876046120
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 60" |
Overall Length | 60 in |
Handle Diameter | 1.13" |
Details
Mop Head Color | Gray/Yellow |
Handle Color | Gray/Yellow |
Handle Material | Aluminum |
Item | Mop and Broom Handles |
Standards | EPA/CPG Compliant |
Material | Aluminum |
Color | Gray/Yellow |
Weight | 1.2 lbs |
Description
Rubbermaid® Commercial Gripper Aluminum Mop Handle, 1 1/8 dia x 60, Gray/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- SPILLTECH Absorbent Pad, 17 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (WP100S)
- DIVERSEY Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK (4332)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (R106)
- RUBBERMAID COMMERCIAL Sponge Wet Mop, Snap On Connection, Yellow (FG643500BRNZ)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Side Gate Connection, Looped-End, White, Polyester/Rayon (FGT30000WH00)
- RUBBERMAID COMMERCIAL Web Foot Shrinkless Wet Mop Heads 5 Headband (FGA25206WH00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 56 in L Mops, Yellow, Nylon (FGQ97900YL00)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton, 1TZF1 (1TZF1)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers