Shop All Mops
Rubbermaid Commercial
60 in L Mop and Broom Handles, Blue/Yellow
Mfr # FGH24600BL00
Zoro # G4050092
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue/Yellow
- Handle Color Blue/Yellow
- Handle Length 60"
- Handle Material Fiberglass
- Overall Length 60 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH24600BL00
- Zoro # G4050092
- UPC # 86876146929
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 60" |
Overall Length | 60 in |
Handle Diameter | 1" |
Details
Mop Head Color | Blue/Yellow |
Handle Color | Blue/Yellow |
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Material | Fiberglass |
Color | Blue/Yellow |
Includes | Includes one handle. |
Weight | 1.666 lbs |
Description
Rubbermaid® Commercial Gripper Fiberglass Mop Handle, 60", Blue/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIES GLASS WAX CLEANER 8OZ (NS-8)
- D-LEAD D-LEAD Citrus Hand Cleaning Towels (WT041)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH24600GY00 (FGH24600GY00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Microfiber, PK6 (FGT85206GR00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25206BL00 (FGA25206BL00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51700BL00 (FGF51700BL00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- RUBBERMAID COMMERCIAL Blend Mop Head, Green, Blended (1924815)
- Rubbermaid Commercial Mops