Shop All Trash Cans
Rubbermaid Commercial
55 gal Trash Can, Blue
Mfr # RUB355CBLU
Zoro # G7947294
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 55 gal
- Color Blue
- Height 33 in
- Width 26 in
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB355CBLU
- Zoro # G7947294
- UPC # 848109062266
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 33 in |
Width | 26 in |
Details
Trash Container Capacity | 55 gal |
Color | Blue |
Item | Trash Can |
Description
Trash Can,55 gal.,33x26 In.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G690)
- ZEP Degreaser, 40 lb Bottle, Powder, Light Tan (48237)
- SPARTAN CHEMICAL CO. On an' On 5 Gallon Floor Finish (407305)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, Open Top, Plastic (FG356988BLA)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Black, 15 1/4 in Dia, Swing, Plastic (FG816088BLA)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Medium Deskside Wastebaskets, Beige, Plastic (RCP295600BGCT)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Step Can, Red, 16 1/2 in Dia, Step-On, Plastic (1883564)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Green (FG265500DGRN)
- WITT INDUSTRIES Witt Industries 15DTBK Dome top- black- with galv. liner 15DTBK (15DTBK)
- Rubbermaid Commercial Trash Cans