Shop All Trash Bags
Rubbermaid Commercial
55 gal Trash Bags, Gray
Mfr # RCP501188GY
Zoro # G401846945
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Color Gray
- Features Star Bottom Seal; Puncture Resistant; Tear Resistant; Top Seal; Dual Seal
- Length 48"
- Application Waste Disposal
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP501188GY
- Zoro # G401846945
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 48" |
Width | 39" |
Details
Capacity | 55 gal |
Color | Gray |
Item | Trash Bags |
Features | Star Bottom Seal; Puncture Resistant; Tear Resistant; Top Seal; Dual Seal |
Application | Waste Disposal |
Description
High-quality can liners can be used for a variety of applications in Rubbermaid Commercial 55-gallon Brute Container without lid (2655). With excellent resistance to puncture and tearing, these linear low-density can liners are recommended for sharper objects under tougher transport conditions. They easily conform to the shape of the container. Strong, star-seal bottom eliminates gaps along the seal where leaks can occur. Design also distributes refuse weight evenly inside the liner. Topside dual-dispensing packaging allows top or side dispensing. Liners are not for sale in California.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 3/4 in W Bench and Counter Brush, 5 1/2 in L Handle, 8 in L Brush, Black, Wood, 8 in L Overall (1DU76)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- BOARDWALK Chewing Gum & Candle Wax Remover, 6oz Aerosol, PK12 (BWK353ACT)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- RUBBERMAID COMMERCIAL Rigid Liner for 22 Gallon Rubbermaid Marshal Waste Receptacles (FG355200GRAY)
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- RUBBERMAID COMMERCIAL Polyliner Bags, 55 gal., Gray, PK100 (FG501188GRAY)
- RUBBERMAID COMMERCIAL 42 gal Rigid Liners, 20 1/4 in x 29 in, Gray (FG256K00GRAY)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- RUBBERMAID COMMERCIAL 25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray (FG356600GRAY)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- Rubbermaid Commercial Trash Bags