Shop All Mops
Rubbermaid Commercial
54 in L Mop and Broom Handles, Black/Yellow
Mfr # FGH245000000
Zoro # G4050293
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black/Yellow
- Handle Color Black/Yellow
- Handle Length 54"
- Handle Material Fiberglass
- Color Black/Yellow
Product Information
- Brand Rubbermaid Commercial
- MFR # FGH245000000
- Zoro # G4050293
- UPC # 86876052473
- Country of Origin United States
- Category Mops
Dimensions
Handle Length | 54" |
Overall Length | 54 in |
Handle Diameter | 1" |
Details
Mop Head Color | Black/Yellow |
Handle Color | Black/Yellow |
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Color | Black/Yellow |
Material | Fiberglass |
Weight | 1.5 lbs |
Description
Rubbermaid® Commercial Gripper Fiberglass Mop Handle, 1 dia x 54, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATOR SPECIALTY CO UNDERCOATING DRKBRN 16OZ (T1616)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- TOUGH GUY 11 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB7)
- MORCON PAPER Valay Hardwound Towel Dispenser, 11.75" x 14" x 8.5", Black (VT1008)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGA25306WH00 (FGA25306WH00)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Medium, Blue (FGA21206BL00)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- RUBBERMAID COMMERCIAL 48 in Dust Mop, Twisted Looped-End, Blend (FGJ25700BL00)
- S.M. ARNOLD MOP COTTON HEAVY DUTY CHNLE (AR85-332)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers