Shop All Handles, Frames and Braces
Rubbermaid Commercial
52" Push In Mop Handle, Steel
Mfr # FGQ74900YL00
Zoro # G4614815
product price: $10.29
/ea
Sold in multiples of 6 for $61.74
$61.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push In
- Handle Length 52 in
- Handle Material Steel
- Handle Color Yellow
- Length 52"
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ74900YL00
- Zoro # G4614815
- UPC # 885702876807
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 52 in |
Length | 52" |
Details
Connection Type | Push In |
Handle Material | Steel |
Handle Color | Yellow |
Item | Mop Handle |
Material | Steel |
Features | Lightweight, Hanging Hook |
Product Type | Mop Handle |
Compatible Manufacturer Part Number | FGQ40800GR00, FGQ40900BL00, FGQ55900BK00 |
Resistance Properties | Corrosion Resistant |
Description
Mop Handle, Connection Type Push In, Handle Length 52 in, Material Steel, Handle Color Yellow, Compatible Grainger Part Number 124T16, 2FTT7, 3CCY4, Compatible Manufacturer Part Number FGQ40800GR00, FGQ40900BL00, FGQ55900BK00, Connection Thread Type Not Applicable, Features Lightweight, Hanging Hook, Product Type Mop Handle, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Drain Hose Assembly (1011167)
- PROTEAM Lower Harness Assembly, Backpack Vacuum (840114)
- BOARDWALK Gen-Duty Squeegee, 8" Sponge/Rubber Blade, Black/Red, 21" Metal Handle (BWK824)
- PIG Absorbent Sock, 21 gal, 8 in x 18 in, Oil-Based Liquids, White, Polypropylene (SKM403)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - (FGH245000000)
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames (FGM116000000)
- RUBBERMAID COMMERCIAL INVADER WET MOP HANDLE (FGH116000000)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Gray, Fiberglass (FGM146000000)
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Yellow, No Handle (FGQ81000YL00)
- RUBBERMAID COMMERCIAL 18" Quick Connect Flat Mop Frame, Black, Aluminum (FGQ55900BK00)
- PDI Adj Sani-Brckt 3-in-1 Pole, Accessory Kit (P010901)
- Rubbermaid Commercial Handles, Frames and Braces