Shop All Recycling Bins
Rubbermaid Commercial
50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings
Mfr # FG9W2773BLUE
Zoro # G3994392
product price: $139.99
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Trash Container Capacity 50 gal
- Width 23-1/2"
- Standards UV, PCR
- Material Plastic
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W2773BLUE
- Zoro # G3994392
- UPC # 086876194340
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 23-1/2" |
Height | 36-3/4 in |
Depth | 28-1/2 in |
Width/Diameter | 23-1/4" |
Length | 29" |
Description
Recycling Rollout Trash Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash Container Capacity 50 gal, Top Type Flat, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 50 gal, Color Blue, Container Shape Rectangular, Height 36 3/4 in, Width/Diameter 23 1/4 in, Depth 28 1/2 in, Material Grouping Plastic, Specific Container Material Plastic, Mobility Wheeled, Series BRUTE(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- BERRY GLOBAL 20CT 13GAL Trash Bag (964176)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 20 gal Brute 20-Gallon Vented Recycling Container, Blue, Plastic (RCP262073BLU)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL 92 gal Recycling Bin, Bronze Vein/Satin Alum, Plastic (2007919)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- Rubbermaid Commercial Recycling Bins