Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
5 in String Wet Mop, 16 oz Dry Wt, Clamp On Connection, Cut-End, White, Cotton, PK12 (Discontinued)
Mfr # FGV15600WH00
Zoro # G5200176
This Product is Discontinued
Key Features
- Headband Size 5 in
- Mop Head Color White
- Mop Connection Type Clamp
- Mop Head Material Cotton
- Handle Material No Handle
Product Information
- Brand Rubbermaid Commercial
- MFR # FGV15600WH00
- Zoro # G5200176
- UPC # 086876050998
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5 in |
Width | 5" |
Length | 30-1/2" to 36-1/2" |
Overall Length | 30-1/2 in to 36-1/2 in |
Overall Width | 6 in |
Overall Depth | 12 in |
Mop Head Size | Small |
Description
Wet Mop, Material Cotton, Mop Connection Type Clamp On, Overall Width 6 in, Overall Depth 12 in, Launderable No, Color White, Dry Weight 16 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 5MY22, Compatible Manufacturer Part Number FGH226000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 16 oz, Headband Size 5 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.