Shop All Mops
Rubbermaid Commercial
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGC15206BL00
Mfr # FGC15206BL00
Zoro # G4054213
product price: $69.29
/pk 6, $11.55/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Medium
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Product Information
- Brand Rubbermaid Commercial
- MFR # FGC15206BL00
- Zoro # G4054213
- UPC # 10086876058892
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 5" |
Mop Pad Size | Medium |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
Features | 5" Headband, Washable |
Application | Floor Maintenance |
Weight | 1 lbs |
Headband Color | Green |
Description
Rubbermaid® Commercial Swinger Loop Wet Mop Head, Medium, Cotton/Synthetic, Blue, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- NOBLES/TENNANT CHARGER - 12V 16A, PSBS 75X LI-ION (1065754)
- UNGER Stainless Steel "S" Channel 12" with Soft Rubber (NE300)
- IPS 24" x 180' Finish Line Pre-Folded Masking Film (XMF24)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41306WH00)
- RUBBERMAID COMMERCIAL 5 in Cut-End Dust Mop, White, Cotton (FGM15000WH00)
- RUBBERMAID COMMERCIAL Flat Wall Washing Kit, Slide On Connection, White, Cotton (FGS22600GY00)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber (FGJ85300GR00)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- GENUINE JOE Wet Mop, Microfiber, GJO47540 (GJO47540)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers