Shop All Trash Cans
Rubbermaid Commercial
44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic
Mfr # 2131929
Zoro # G606437948
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$123.99
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal
- Container Shape Round Cylinder
- Color Gray
- Material Plastic
- Height 35.75"
Product Information
- Brand Rubbermaid Commercial
- MFR # 2131929
- Zoro # G606437948
- UPC # 86876297423
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 35.75" |
Width | 27.57" |
Diameter | 27.7" |
Depth | 28.36 in |
Details
Trash Container Capacity | 44 gal |
Container Shape | Round Cylinder |
Color | Gray |
Material | Plastic |
Item | Waste Receptacles |
Standards | Prop 65 Compliant |
For Use With | Rubbermaid® Commercial 264560GY |
Opening Closure Type | Open Top |
Description
Dragging containers across job sites can cause user strain and can lead to injuries. With safety in mind, Wheeled Brute Containers allow you to move loads 5X easier even over rough terrains to improve productivity and reduce the risk of injury. Constructed with the highest quality material plus UV inhibitor to ensure a long life in even the most extreme commercial environments. Tested for durability, the Wheeled Brute is designed with the same toughness as the traditional Brute for superior performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Gray, 15 5/8 in Dia, Open Top, Plastic (FG261000GRAY)
- TOUGH GUY Buffing Pad, Red, Size 17", Round, PK5 (402W38)
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH (85T6-1)
- TOUGH GUY 11 in Sweep Face Broom, Medium, Synthetic, Silver, 49 in L Handle (6MPT9)
- RUBBERMAID COMMERCIAL 65 gal Square Trash Can, Gray, Open Top, Polyethylene (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, Open Top, Heavy Gauge Steel, Rigid Plastic (S55ET BK)
- RUBBERMAID COMMERCIAL 32 gal Round Cylinder Trash Can, Red, Open Top, Plastic (FG263294RED)
- RUBBERMAID COMMERCIAL 30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum (FG630000BLA)
- RUBBERMAID COMMERCIAL 56 gal Rectangular Trash Can, Brown, 25 1/2 in Dia, Open Top, Polyethylene (FG256B00BRN)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883600)
- HLS COMMERCIAL 9 gal Half-Round Trash Can, Silver, Stainless Steel (HLSC01G09A)
- Rubbermaid Commercial Trash Cans