Shop All Trash Can Lids
This Product is Discontinued
Rubbermaid Commercial
44 gal Flat Lid, 24 1/2 in W/Dia, Dark Green, Resin, 0 Openings (Discontinued)
Mfr # FG264560DGRN
Zoro # G4014641
This Product is Discontinued
Key Features
- Trash Container Capacity 44 gal.
- Top Type Flat
- Container Shape Round
- Lid Shape Round
- Top Design Flat Top
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264560DGRN
- Zoro # G4014641
- UPC # 086876187472
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 24 1/2 in |
Trash Can Dia./Width | 27-1/2" |
Height | 2 in |
Length | 24-1/2" |
Width | 27 1/2 in |
Description
Trash Can Top, Flat, 44 gal, Round, Snap On, Number of Openings 0, Green, BRUTE(R) Series, Height 2 in, Width/Diameter 24 1/2 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.