Shop All Trash Cans
Rubbermaid Commercial
4 gal Rectangular Step Can, Black, 15 1/4 in Dia, Step-On, Stainless Steel
Mfr # 1901982
Zoro # G2100780
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 4 gal
- Container Shape Rectangular
- Color Black
- Material Stainless Steel
- Height 19 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1901982
- Zoro # G2100780
- UPC # 086876224610
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 19 in |
Width | 13 29/32 in |
Container Depth | 11 29/32 in |
Trash Can Dia./Width | 14" |
Length | 17-1/2 in |
Depth | 11-29/32 in |
Width/Diameter | 15 1/4 in |
Description
Step Can, Rectangular, Flat, 4 gal, Black, Height 19 in, Width/Diameter 15 1/4 in, Depth 11 3/4 in, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- SANITAIRE Bristle Strip Set 1 to 7 In, 1 to8-1/2 In (52264)
- SANITAIRE Filter Bag, 11-39/64" L, 14-3/16" W, PK5 (2772)
- S.O.S. Sponge Scrubber, SOS, Blue, PK12 (91017)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel (1901999)
- RUBBERMAID COMMERCIAL 8 gal Square Trash Can, Beige, Top Door, Plastic (FG614300BEIG)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883460)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Mobile Step-On Container, Beige, Resin; Stainless Steel (RCP614600BG)
- RUBBERMAID COMMERCIAL 28 gal Round Trash Can, Black, Open Top, Steel (FGS3ETBKPL)
- RUBBERMAID COMMERCIAL 12 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLRD)
- HAPCO-ELMAR 14 qt Trash Can, Walnut (R4140WAL)
- Rubbermaid Commercial Trash Cans