Shop All Mops
Rubbermaid Commercial
36 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic
Mfr # FGJ15500YL00
Zoro # G4615095
product price: $30.99
/ea
Sold in multiples of 12 for $371.88
$371.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow
- Mop Head Material Cotton; Synthetic
- Handle Material No Handle
- Mop End Type Looped
- Mop Type Dust Mop
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ15500YL00
- Zoro # G4615095
- UPC # 086876094176
- Country of Origin United States
- Category Mops
Dimensions
Length | 36" |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Depth | 5 in |
Details
Mop Head Color | Yellow |
Mop Head Material | Cotton; Synthetic |
Handle Material | No Handle |
Mop End Type | Looped |
Mop Type | Dust Mop |
Item | Dust Mop |
End Type | Loop |
Material | Cotton/Synthetic |
Connection Type | Slip-On |
Launderable | Yes |
Color | Yellow |
Series | Trapper |
Product Type | Dust Mop Head |
Launderability | Launderable |
Description
Trapper Dust Mop, Material Cotton/Synthetic, Overall Width 36 in, Overall Depth 5 in, Launderable Yes, Color Yellow, Mop End Type Loop, Product Type Dust Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- NAMCO MANUFACTURING Maid Cart With Vinyl Bag (6035)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Blue, PK 12 (RCPQ410BLCT)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Green, Microfiber, FGQ42600GR00 (FGQ42600GR00)
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 (1924815CT)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Synthetic (FGA25306BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGA25206WH00 (FGA25206WH00)
- BONA 9 in L Flat Applicator Pad, Cut-End, White, Foam, PK12 (AT0001550)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers