Shop All Mops
Rubbermaid Commercial
36 1/2 in W x 5 1/2 in D x 1/2 in H Mop Pad, Green, Microfiber
Mfr # FGQ43600GR00
Zoro # G4053215
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 36 1/2w x 5 1/2d x 1/2h
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop Style Pad
- Mop Type Pad
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ43600GR00
- Zoro # G4053215
- UPC # 86876170047
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 36 1/2w x 5 1/2d x 1/2h |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop Style | Pad |
Mop Type | Pad |
Item | Pad |
Material | Microfiber |
Color | Green |
Standards | LEED Applicable |
Features | Washable |
Application | Floors |
Weight | 0.28 lbs |
Description
Rubbermaid® Commercial Microfiber Dry Hall Dusting Pad, 36 1/2 x 5 1/2, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Lacquered Wood Broom Handle, with Threaded-Tip, Natural - (FG636400LAC)
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- BLACK SWAN Black Swan 80319036 Black Swan Drain Pipe Opener & Cleaner (80319036)
- RMR BRANDS Spray Bottle, 2 PK (RMRBWX32-2Pack)
- RUBBERMAID COMMERCIAL Looped-End Wet Mop, White, Cotton/Synthetic (FGE05200WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (FGT81206GR00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYT4)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers