Shop All Mop Wringers
Rubbermaid Commercial
35 qt Down Press Mop Bucket and Wringer Combination, Black, Plastic
Mfr # 1863898
Zoro # G401839831
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Type Down Press
- Wringer Material Plastic
- Caster Type Four 3 in Plastic Swivel Casters
- Overall Width 16.05 in
- Width 16.05"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1863898
- Zoro # G401839831
- UPC # 86876221176
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Width | 16.05 in |
Width | 16.05" |
Overall Height | 36.97 in |
Bucket Depth | 22.07 in |
Details
Wringer Color | Black |
Wringer Type | Down Press |
Wringer Material | Plastic |
Caster Type | Four 3 in Plastic Swivel Casters |
Item | Mop Bucket and Wringer Combination |
Mop Capacity | 35 qt |
Description
With features that surpass traditional mop buckets, the new generation of WaveBrake helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. Patented WaveBrake baffles result in less splashing while mopping and maneuvering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- TENNANT Filter, Exhaust Filter (9009078)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Blue, Plastic (FG757888BLUE)
- RUBBERMAID COMMERCIAL Side Press Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Black, Polypropylene (1863898)
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer, Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Funnel Mop Bucket and Wringer, Yellow, Polypropylene (FG759088YEL)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Yellow (3690804)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers