Shop All Trash Can Lids
Rubbermaid Commercial
35 Gal Trash Can Lid, 20 in W/Dia, Gray, Plastic
Mfr # RUB137LGR
Zoro # G7947005
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width/Diameter 20 in
- Material Plastic
- Height 6"
- Length 20 in
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB137LGR
- Zoro # G7947005
- UPC # 848109061665
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 20 in |
Height | 6" |
Length | 20 in |
Details
Color | Gray |
Item | Trash Can Lid |
Material | Plastic |
For Container Capacity | 35 Gal |
Description
Hands-Free Trash Can Lid,35 gal.,20 In. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Critical Area Vacuum Accessory Kit (M80075)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- SOFTSOAP Aloe Vera Scent Liquid Hand Soap 1 gal (CPC 01900)
- KUTOL Pro 4767 Walnut Scrub Rainforest Scented Heavy-Duty Hand Cleaner, 4PK (5254767)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- RUBBERMAID COMMERCIAL Funnel Top Receptacle Lid, Gray, Plastic (FG354300GRAY)
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Dome with Push Door, Fits 44 gal Cans, 24 3/4 in Dia, Gray (FG264788GRAY)
- RUBBERMAID COMMERCIAL 44 gal Rim Caddy, 26 1/2 in W/Dia, Yellow, Resin (FG9W8700YEL)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Gray, Resin, 0 Openings (FG263100GRAY)
- TOUGH GUY 32 gal Dome Bottle and Can Recycling Top, 17 in W/Dia, Blue, LLDPE, 1 Openings (4UAW6)
- Rubbermaid Commercial Trash Can Lids