Shop All Trash Cans
Rubbermaid Commercial
35 gal Rectangular Prism Trash Can, Beige, Side Door, Structural Foam
Mfr # FG843088BEIG
Zoro # G803666127
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 35 gal
- Container Shape Rectangular Prism
- Color Beige
- Material Structural Foam
- Height 39.75 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG843088BEIG
- Zoro # G803666127
- UPC # 86876187243
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 39.75 in |
Width | 19.5" |
Depth | 19.5 in |
Details
Trash Container Capacity | 35 gal |
Container Shape | Rectangular Prism |
Color | Beige |
Material | Structural Foam |
Item | Trash Can |
Top Type | Clamshell Hood w/Side Door |
Standards | ADA Compliant; FM Approved |
Opening Closure Type | Side Door |
Description
Durable structural foam construction designed for outdoor use. Withstands extreme weather. Permanently attached hinged lid. Metal retainers keep can liners securely in place and out of sight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Ultimate Dusting Cloth (462100)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- UNGER INDUSTRIAL Window Cleaning Kit 3Pc (978900)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (25-1203)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24 in Dia, Open Top, Plastic (FG264360GRAY)
- RUBBERMAID COMMERCIAL 10 gal Round Brute 10-Gallon Vented Containers, White, Plastic (RCP261000WHCT)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295600BLA)
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Waste Receptacles, Black, Open Top, Medium-Density Polyethylene; Metal Frame (FG461200BLA)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Beige (732102)
- Rubbermaid Commercial Trash Cans