Shop All Recycling Bins
Rubbermaid Commercial
33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings
Mfr # 2171555
Zoro # G106905510
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 33 gal
- Container Shape Rectangular
- Color Green
- Container Markings Compost
- Finish Unfinished
Product Information
- Brand Rubbermaid Commercial
- MFR # 2171555
- Zoro # G106905510
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 in |
Width/Diameter | 19 3/4 in |
Depth | 21 in |
Details
Trash Container Capacity | 33 gal |
Container Shape | Rectangular |
Color | Green |
Container Markings | Compost |
Finish | Unfinished |
For Use With | Recycling Station |
Container Mounting Style | Free-Standing |
Item | Recycle Station |
Includes | Hinging Lid Inserts, Signage |
Total Capacity | 33 gal |
Number of Containers | 1 |
Top Type | Flat with Top Opening |
Specific Container Material | Plastic |
Number of Openings | 1 |
Container Product Grouping | Recycling Station |
Features | RCP 1-Year Limited Warranty, Compatible with a Wide Range of Color-Coded Lids, Lid Openings, and Waste Stream Labels |
For Recyclable Material | Compost |
Material Grouping | Plastic |
Location | Indoor |
Mobility | Stationary |
Lid Connection | Snap On |
Description
Recycling Station, For Recyclable Material Compost, Trash Container Capacity 33 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Compost, Total Capacity 33 gal, Color Green, Container Shape Rectangular, Height 40 in, Width/Diameter 19 3/4 in, Depth 21 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary, Lid Connection Snap On, Container Mounting Style Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO JamProof Pole Tip (1395)
- BIO-OXYGEN Liquid Carpet Cleaner, 4 Bottle, Fresh, PK2 (ABSCC040)
- WEILER Plater's Brush, Nylon Fill, 4 x 19 Rows (44077)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 1,200 Wipes, 4 in x 4 in, Unscented (DR670.0404.10)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Gloss Brass/Satin Alum, Polyethylene, 4 Openings (1792373)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- Rubbermaid Commercial Recycling Bins