Shop All Trash Can Lids
Rubbermaid Commercial
32 Gal Swing Door Lid, Gray, Plastic
Mfr # FG263788GRAY
Zoro # G4072982
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid® Commercial 263200GY
- Color Gray
- Lid Connection Swing
- Material Plastic
- Standards CSFM Approved
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263788GRAY
- Zoro # G4072982
- UPC # 86876148695
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 12.25" |
Details
For Use With | Rubbermaid® Commercial 263200GY |
Color | Gray |
Lid Connection | Swing |
Item | Swing Door Lid |
Material | Plastic |
Standards | CSFM Approved |
For Container Capacity | 32 Gal |
Description
Rubbermaid® Commercial BRUTE Dome Top Swing Door Lid for 32 gal Waste Containers, Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (1TYU3)
- RUBBERMAID COMMERCIAL 24 gal Square Step Can, Red, 16 3/4 in Dia, Step-On, Steel, Rigid Plastic (FGST24EPLRD)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85036)
- PROTEAM Bracket, Cord Wrap (104268)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Sable (FG3975M2SBLE)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- RUBBERMAID COMMERCIAL Swing Top Lid, Beige, Plastic (FG266400BEIG)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Black, Resin, 0 Openings (1867532)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- Rubbermaid Commercial Trash Can Lids