Shop All Trash Cans
Rubbermaid Commercial
32 gal Round Cylinder Trash Can, Red, Open Top, Plastic
Mfr # FG263294RED
Zoro # G303666351
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Round Cylinder
- Material Plastic
- Height 27.25 in
- Opening Closure Type Open Top
Product Information
- Brand Rubbermaid Commercial
- MFR # FG263294RED
- Zoro # G303666351
- UPC # 86876212570
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 27.25 in |
Diameter | 22" |
Details
Trash Container Capacity | 32 gal |
Container Shape | Round Cylinder |
Color | Red |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
Features | Customized Printing—White "Infectious Waste: Biohazard" |
For Use With | Rubbermaid® Commercial Round Brute® Lids |
Description
Sets the standard for reliable garbage collection in high traffic areas. Built tough and versatile, these garbage cans feature revolutionary venting channels that let air flow into the receptacle making liners up to 50% easier to remove. Integrated cinches allow bags to be attached to handles without knots for faster liner changes while contoured base handles and rounded top handles make it easier for staff to lift and transport these receptacles in any facility. Constructed of the high-quality materials, these crush-resistant garbage cans have heavy-duty, reinforced bases that hold up even when dragged across rough surfaces. These trash cans are stackable to save space and provide an unbeatable value with their easy-to-clean, seamless construction, UV inhibitor, and do not fade, warp, crack, or crush.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN 12" Frame Pc Flat Mop 11", Aluminum (VKN10510)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- RUBBERMAID COMMERCIAL 32 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (FG263294GRAY)
- RUBBERMAID COMMERCIAL 13 gal Slim Jim Black 13G Front Step Can, Black, Resin; Plastic; Poly (RCP1883611)
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Beige, 15 1/4 in Dia, Swing, Plastic (FG816088BEIG)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top, Stainless Steel (FGSO12SSSPL)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Dark Green, 15 5/8 in Dia, Open Top, Plastic (FG261000DGRN)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, White, 22 1/4 in Dia, Step-On, Plastic (1883561)
- KNAPE & VOGT Kv Feqt35pb Wh Replacement Waste Bins White 35qt (QT35PB-WH)
- Rubbermaid Commercial Trash Cans