Shop All Trash Can Lids
Rubbermaid Commercial
32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings
Mfr # 1788376
Zoro # G3557924
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Flat
- For Use With Mfr. No. FG356900
- Lid Shape Round
- Color Blue
- Width/Diameter 21 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788376
- Zoro # G3557924
- UPC # 086876211580
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 21 in |
Width | 22-1/4" |
Height | 3 1/4 in |
Container Top Depth | 24" |
Fits Container Size | 32 gal. |
Length | 22.9 in |
Depth | 24 in |
Description
Bottle and Can Recycling Top, Flat, 32 gal, Round, Number of Openings 1, Blue, BRUTE(R) Series, Height 3 1/4 in, Width/Diameter 21 in, Plastic, Polyethylene, Mfr. No. FG356900 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Dewalt 2569820 16 gal 6.5 HP Corded Wet & Dry Vacuum; Yellow & Black - 120V (2569820)
- TORK Electronic Hand Towel Roll Dispenser, 7.5in Roll, 12.32 x 9.32 x 15.95, Black (771728)
- SCA TISSUE NORTH AMERICA LLC Tork Advanced Roll Paper Towels, 2 Ply, White (12024402 CPC)
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- RUBBERMAID COMMERCIAL Large Wastebasket Lid, 11.6" W/Dia, Black, Plastic (RCP306700BK)
- RUBBERMAID COMMERCIAL Brute 32 Gallon Dome-shaped Lids, Gray, Plastic (RCP263788GY)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- RUBBERMAID COMMERCIAL Swing Top Lid, 16 in W/Dia, Black, Plastic (FG268988BLA)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- RUBBERMAID COMMERCIAL Lid for 20 cubic ft truck, Black, Plastic (FG461700BLA)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- Rubbermaid Commercial Trash Can Lids