Shop All Mops
Rubbermaid Commercial
30 in to 42 in L Duster, Black, Lambswool
Mfr # FG9C04000000
Zoro # G4610895
product price: $14.15
/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Material Plastic
- Color Black
- Overall Length 30 in to 42 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C04000000
- Zoro # G4610895
- UPC # 086876169102
- Country of Origin China
- Category Mops
Dimensions
Overall Length | 30 in to 42 in |
Details
Mop Head Color | Black |
Handle Material | Plastic |
Item | Lambswool Duster,42" |
Color | Black |
Description
Lambswool Duster,42 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Twisted Wire, 30 in L Overall (2XTD3)
- EVERCARE GAINT LINT ROLLER 60 SHEET (617062)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- CARRAND 2 1/4 in W Wheel and Bumper Brush, 6 in L Handle, 5 in L Brush, White, Rubber, 11 in L Overall (92036)
- RUBBERMAID COMMERCIAL 24 in W x 5 in D Wet Mop, Blue, Microfiber (FGQ41100BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, FGA25306GR00 (FGA25306GR00)
- RUBBERMAID COMMERCIAL Flat Dust Mop Frames, Black/Silver, Microfiber (1863893)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25306GR00 (FGD25306GR00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.75 oz Dry Wt, Hook-and-Loop Connection, Blue, Microfiber (FGQ40920BL00)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- GOLDEN STAR Dust Mop, Gray, PK3, ADC60W-3PK (ADC60W-3PK)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers