Shop All Trash Cans
Rubbermaid Commercial
30 gal Round Trash Can, Black, 20 in Dia, Open Top, Steel
Mfr # FGR2030EPLBK
Zoro # G7370030
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Container Shape Round
- Color Black
- Material Steel
- Height 33 1/2 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGR2030EPLBK
- Zoro # G7370030
- UPC # 097591123928
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 33 1/2 in |
Width | 20" |
Trash Can Dia./Width | 20" |
Container Depth | 20 in |
Width/Diameter | 20 in |
Depth | 20 in |
Description
Fire-Resistant Trash Can, Round, Flat with Top Opening, 30 gal, Black, Height 33 1/2 in, Width/Diameter 20 in, Metal, Steel, Powder Coated, Stationary, Lid Included, Lift Up, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH HTH 8371213 8 lbs Ultimate Tablet Chlorinating Chemicals (8371213)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Unscented, Blue (PL9764/55)
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack (130294)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Gray, 18 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGS3SSTSSPL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Beige (RCP354060BG)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883604)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 13 1/2 in Dia, Step-On, Plastic (1883459)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 41QT BK (FG295700BLA)
- HLS COMMERCIAL 16 gal Silver, Stainless Steel and ABS Plastic (HLSS16RFR)
- Rubbermaid Commercial Trash Cans