Shop All Trash Can Lids
Rubbermaid Commercial
28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings
Mfr # FG352900RED
Zoro # G2632795
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Flat
- Trash Container Capacity 28 gal.
- For Use With Mfr. No. FG352600RED, FG352600GRAY, FG352600WHT
- Container Shape Square
- Lid Shape Square
Product Information
- Brand Rubbermaid Commercial
- MFR # FG352900RED
- Zoro # G2632795
- UPC # 086876156041
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22 in |
Length | 22 in |
Height | 2 in |
Trash Can Dia./Width | 22" |
Width | 22 in |
Description
Trash Can Top, Flat, 28 gal, Square, Snap On, Number of Openings 0, Red, BRUTE(R) Series, Height 2 in, Width/Diameter 22 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE String Mop Head, Slide On Connection, Looped-End, White, Polyester, BCM.1.12 (BCM.1.12)
- ZEP Coil Cleaner, Clear, 1 gal., Liquid, PK4 (120324)
- REPRIME 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 50 PK (H5645TC RC1)
- PIG Absorbent Pad, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG264560BLA)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Red, Resin, 0 Openings (FG261960RED)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings (FG264560WHT)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- RUBBERMAID 35 gal Dome Bottle and Can Recycling Top, 20 in W/Dia, Blue, Resin, 1 Openings (FG279100DBLUE)
- Rubbermaid Commercial Trash Can Lids