Shop All Trash Bags
Rubbermaid Commercial
25 gal Rigid Liners, 16 1/4 in x 28 1/2 in, Gray
Mfr # FG356600GRAY
Zoro # G4187416
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 1/2 gal
- Container Shape Square
- Material Grouping Plastic
- Material Plastic
- Size 16 1/4 in x 28 1/2 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG356600GRAY
- Zoro # G4187416
- UPC # 086876023657
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 16 1/4 in x 28 1/2 in |
Depth | 16 1/4 in |
Height | 28 1/2 in |
Width | 16 1/4 in |
Length | 16-1/4 in |
Width/Diameter | 16 1/2 in |
Description
Rigid Liner, Square, Open, 24 1/2 gal, Gray, Height 28 1/2 in, Width/Diameter 16 1/2 in, Depth 16 1/4 in, Plastic, Plastic, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 23" Red Floor brush, 60" bolt-on steel handle, semi-smooth (2114-CS)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- MAKITA Floor Nozzle (195551-7)
- RUBBERMAID COMMERCIAL 19 gal Rigid Liners, 14 in x 28 in, Beige (FG356300BEIG)
- RUBBERMAID COMMERCIAL 50 gal Rigid Liners, 18 5/8 in x 34 in, Gray (FG356400GRAY)
- RUBBERMAID COMMERCIAL 42 gal Rigid Liners, 20 1/4 in x 29 in, Gray (FG256K00GRAY)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- RUBBERMAID COMMERCIAL 12-1/8 gal Rigid Liners, 12 in x 27 1/4 in, Gray (FG355000GRAY)
- RUBBERMAID COMMERCIAL Polyliner Bags, 55 gal., Gray, PK100 (FG501188GRAY)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Premium, 0.7 mil, Black, 250 PK (D8046HK)
- Rubbermaid Commercial Trash Bags