Shop All Mops
Rubbermaid Commercial
24 in W x 5 in D Wet Mop, Blue, Microfiber
Mfr # FGQ41100BL00
Zoro # G4054694
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24w x 5d
- Mop Head Color Blue
- Mop Head Material Microfiber
- Mop End Type Microfiber Wet Room Pad
- Mop Style Microfiber Wet Room Pad
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41100BL00
- Zoro # G4054694
- UPC # 86876173734
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 24w x 5d |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Wet Room Pad |
Mop Style | Microfiber Wet Room Pad |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Blue |
Material | Microfiber |
Application | Floor Maintenance |
Standards | LEED Applicable |
Features | Washable |
Weight | 0.342 lbs |
Description
Rubbermaid® Commercial Microfiber Wet Room Pads, 24 in. Long, Split Nylon/Polyester Blend, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC 16-11/16"H x 12-39/64"W, Paper Towel Dispenser, Black (59589)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- CAMCO Prim9350 Solvent/Deicer -30 Gal Windsheiled (PRIM93506)
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- RUBBERMAID COMMERCIAL 48 in L Mop and Broom Handles, Quick Connect Connection, Black/Yellow (FGQ760000000)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Looped-End, Blue, Synthetic (FGJ35500BL00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00 (FGQ46000GR00)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- 3M 18 in L Flat Mop Pad, Hook-and-Loop Connection, Cut-End, Red, Microfiber, PK10 (59026)
- Rubbermaid Commercial Mops