Shop All Trash Cans
Rubbermaid Commercial
24 gal Rectangular Trash Can, Black, 21 3/4 in Dia, Step-On, Stainless Steel
Mfr # 1901999
Zoro # G1855001
Free Shipping & Returns
$478.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Rectangular
- Color Black
- Material Stainless Steel
- Height 313/4 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1901999
- Zoro # G1855001
- UPC # 086876224689
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 313/4 in |
Width | 16 1/4 in |
Length | 21-51/64 in |
Trash Can Dia./Width | 16-1/4" |
Container Depth | 16 15/64 in |
Width/Diameter | 21 3/4 in |
Depth | 16-15/64 in |
Description
Step Can, Rectangular, Flat, 24 gal, Silver, Height 31 3/4 in, Width/Diameter 21 3/4 in, Depth 16 in, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP100)
- PROTEAM ProGuard 16 MD Wet/Dry Vacuum w/ Tool Kit (107386)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- SEVENTH GENERATION Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK (SEV22981CT)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, 15 5/8 in Dia, Open Top, Plastic (FG261000WHT)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim 16-Gallon Vented Waste Container, Black (RCP1955959)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, White, 17 3/4 in Dia, Step-On, Plastic (1883557)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400BEIG)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295500BLA)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Gray, Open Top, Plastic (FG295700GRAY)
- HAPCO-ELMAR 13 qt Round Trash Can, Black (RB1000BLK)
- Rubbermaid Commercial Trash Cans