Shop All Trash Cans
Rubbermaid Commercial
24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene
Mfr # 1883606
Zoro # G4072334
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 24 gal
- Container Shape Rectangular Prism
- Material Polyethylene
- Height 32.5 in
- Width 22.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883606
- Zoro # G4072334
- UPC # 86876224504
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32.5 in |
Width | 22.5" |
Depth | 13.88 in |
Details
Trash Container Capacity | 24 gal |
Container Shape | Rectangular Prism |
Color | Gray |
Material | Polyethylene |
Item | Trash Can |
Opening Closure Type | Top Door |
Standards | FM Approved |
Top Type | Foot-Lever Clamshell |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, Front Step Style, 24 gal, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LEAD D-LEAD 1 gal. Bubble Gum Laundry and Respirator Detergent (3235ES-4)
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass (1TZA5)
- RECKITT BENCKISER Air Wick 82680, FRESHMATIC ULTRA SPRAY REFILL, APPLE CINNAMON MEDLEY, AEROSOL, 5.89 OZ, 2PK (RAC82680)
- PIG Absorbent Sock, 15 gal, 3 in x 10 ft, Oil-Based Liquids, White, Polypropylene (SKM701)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883615)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene (1883552)
- RUBBERMAID COMMERCIAL 20 gal Square Trash Can, Silver Metallic, 18 1/4 in Dia, Open Top, Steel, Rigid Plastic (FGSC18EPLSM)
- RUBBERMAID COMMERCIAL 18 gal Slim Jim 18G End Step Container, Beige, Resin; Poly; Plastic (RCP1883551)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22" Dia, Open Top, Polyethylene (FG263200GRAY,FG263100GRAY)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Black, 20 in Dia, Open Top, Steel (FGR2030EPLBK)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- Rubbermaid Commercial Trash Cans