Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
23 gal. Trash Container, Gray, Plastic (Discontinued)
Mfr # RUB423CGR
Zoro # G6625459
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 23 gal.
- Color Gray
- Material Plastic
- Primary Container Color Gray
- Specific Container Material Plastic
Product Information
- Brand Rubbermaid Commercial
- MFR # RUB423CGR
- Zoro # G6625459
- UPC # 86876023350
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 23 gal. |
Color | Gray |
Material | Plastic |
Item | Trash Container |
Primary Container Color | Gray |
Specific Container Material | Plastic |
Description
Container,Slim Jim,23 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.