Shop All Trash Can Lids
Rubbermaid Commercial
23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Beige, Resin, 1 Openings
Mfr # FG267360BEIG
Zoro # G3856842
original price:
$42.17
6% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Swing
- Trash Container Capacity 23 gal.
- For Use With 1971258
- Container Shape Rectangular
- Lid Shape Rectangular
Product Information
- Brand Rubbermaid Commercial
- MFR # FG267360BEIG
- Zoro # G3856842
- UPC # 086876203189
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/4 in |
Height | 5 in |
Length | 20-1/2 in |
Trash Can Dia./Width | 11-1/2" |
Width | 11 3/8 in |
Depth | 20.4 in |
Description
Trash Can Top, Drop, 23 gal, Rectangular, Snap On, Number of Openings 1, Tan, Slim Jim(R) Series, Height 5 in, Width/Diameter 11 1/4 in, Plastic, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Accessories and Replacement Parts (552)
- UNGER Toilet Bowl Brush Replacement Brush Heads, White, 5 PK (UNGBSRHR)
- ZEP Bathroom Cleaner, 1 gal., Bottle, PK4 (125423)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 5 gal., Fresh (8814)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Black, Resin, 1 Openings (FG267360BLA)
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue (RCP269288BE)
- RUBBERMAID COMMERCIAL 32 Gal Cart Waste/Bag Lid, Cover (FG617900BLA)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute® Rollout 50 Gallon Large Mobile Container- Blue with Lid (FG9W2700BLUE)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- Rubbermaid Commercial Trash Can Lids