Shop All Recycling Bins
Rubbermaid Commercial
23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings
Mfr # 2078992
Zoro # G602673333
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Mobility Stationary
- Material Grouping Metal
- Includes Integrated Plastic Liners
- Total Capacity 23 gal
Product Information
- Brand Rubbermaid Commercial
- MFR # 2078992
- Zoro # G602673333
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 39 37/100 in |
Depth | 20 3/4 in |
Width/Diameter | 20 1/2 in |
Details
Trash Container Capacity | 23 gal |
Mobility | Stationary |
Material Grouping | Metal |
Includes | Integrated Plastic Liners |
Total Capacity | 23 gal |
Container Mounting Style | Free-Standing |
For Recyclable Material | Compost |
Top Type | Flat with Top Opening |
Container Product Grouping | Recycling Can |
Item | Recycling Can |
Lid Connection | None |
Number of Openings | 1 |
Color | Black |
Standards | Prop 65 Compliant |
Number of Containers | 1 |
Features | Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags |
Location | Indoor |
Container Markings | Compost |
Finish | Powder Coated |
Specific Container Material | Metal |
Container Shape | Square |
Description
Mixed Compost Container,23 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (3340-06)
- BORAX Laundry Booster, Powder, Natural, 6 PK (DIA00201CT)
- SHOP-VAC Vacuum Bags, 2 PK (9196433)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- Rubbermaid Commercial Recycling Bins