Shop All Recycling Bins
Rubbermaid Commercial
23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings
Mfr # 2078980
Zoro # G802676455
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Specific Container Material Metal
- Top Type Flat with Top Opening
- For Recyclable Material Bottle, Can, Paper, Plastic
- Finish Powder Coated
Product Information
- Brand Rubbermaid Commercial
- MFR # 2078980
- Zoro # G802676455
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 39 37/100 in |
Depth | 20 3/4 in |
Width/Diameter | 20 1/2 in |
Details
Trash Container Capacity | 23 gal |
Specific Container Material | Metal |
Top Type | Flat with Top Opening |
For Recyclable Material | Bottle, Can, Paper, Plastic |
Finish | Powder Coated |
Color | Black |
Container Mounting Style | Free-Standing |
Container Markings | Mixed Recycling |
Features | Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags |
Container Product Grouping | Recycling Can |
Includes | Integrated Plastic Liners |
Container Shape | Square |
Number of Openings | 1 |
Lid Connection | None |
Location | Indoor |
Mobility | Stationary |
Number of Containers | 1 |
Item | Recycling Can |
Material Grouping | Metal |
Standards | Prop 65 Compliant |
Total Capacity | 23 gal |
Description
Mixed Recycling Container,23 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PAK Steel Grip 42 gal Contractor Bags Twist Tie , 40PK (3250A40SG)
- ETTORE PRODUCTS COMPANY 10" Squeegee/Scrubber (15016)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- BOARDWALK JRT Bath Tissue Jumbo Two-Ply 9 in. - White (BWK 6100)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Station 1-Stream, Landfill Recycling Station, 33 gal, Resin, Gray (2171554)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007917)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings (2185051)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- Rubbermaid Commercial Recycling Bins