Shop All Trash Cans
Rubbermaid Commercial
23 gal Rectangular Trash Can, White, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid
Mfr # FG614600WHT
Zoro # G0369975
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Material HDPE Base/Polypropylene Lid
- Height 321/2 in
- Width 19 3/4 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG614600WHT
- Zoro # G0369975
- UPC # 086876052602
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 321/2 in |
Width | 19 3/4 in |
Trash Can Dia./Width | 19-3/4" |
Length | 19-3/4 in |
Depth | 16-1/2 in |
Width/Diameter | 19 3/4 in |
Diameter | 16 1/4 in |
Description
Step Can, Rectangular, Flat, 23 gal, White, Height 32 1/2 in, Width/Diameter 19 3/4 in, Depth 16 1/2 in, Plastic, Plastic, Textured, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Trash Picker, w/Safety Guard, Lightweight, 44"L Gold, PK 6 (ETO49042CT)
- RUBBERMAID COMMERCIAL 8-7/8" Quick Change Mop Pad, Blue, No Handle (FGQ87100BL00)
- GOJO GOJO Natural Orange„¢ 1 Gallon Pump Bottle - 4 Bottles/Case 0945-04 (0945-04)
- NILFISK/ADVANCE HOSE : VACUUM HOSE AND SOLUTION HOSE, 1.5 IN CUFFS, 1/4 IN NPT FEMALE CONNECTORS (FP153)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600RED)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Beige, 19 3/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614600BEIG)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, Black, 15 5/8 in Dia, Open Top, Plastic (1926827)
- RUBBERMAID COMMERCIAL 30 gal Round Trash Can, Black, 20 in Dia, Open Top, Steel (FGR2030EPLBK)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- Rubbermaid Commercial Trash Cans